Strong and efficient logistics

Optimizing merchandise and inventory flows at Cestas 2

The opening of a new Regional Logistics Center in Cestas (Gironde) in November 2018 enabled Rexel, which has been present in this strategic location for 20 years, to improve its services offering and the environmental performance of its logistics operations. Cestas 2 will respond to customers' requests in a faster and more diversified manner.

> Optimized merchandise and inventory flows
- 3,000 m² outdoor storage area
- 19 loading / unloading doors
- 3 storage bins of 6,000 m²
- 18,000 m² in total, doubling the surface of the previous logistics center

> 25,000 SKUs available on a next-day basis: the new logistics center enables Rexel to quickly supply all its branches in the Nouvelle-Aquitaine region as well as local authorities such as the Bordeaux Métropole intercommunal structure, a long-term partner of the Group.

> Strong commercial potential: with 55 branches already open and 22,000 customers served each year, Nouvelle Aquitaine is a strategic region for Rexel France. It is also a territory under development, driven notably by the launch of the Paris-Bordeaux high speed train liaison and the building of new infrastructures.

swipe to browse

Please put your browser in full screen to fully enjoy the experience